Dionex™ ICS-6000 DP Dual Pumps
Actual product may vary
Dionex™ ICS-6000 DP Dual Pumps
Dionex™ ICS-6000 DP Dual Pumps
Dionex™ ICS-6000 DP Dual Pumps
Thermo Scientific™

Dionex™ ICS-6000 DP Dual Pumps

Choose the best analytical, capillary, or hybrid DP Dual Pumps for a multitude of ion chromatography applications on your Dionex ICS-6000 HPIC system.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
22181-60011Analytical Isocratic - Analytical Isocratic with Degas
22181-60007Analytical Gradient - Analytical Gradient with Degas
22181-60009Analytical Gradient - Analytical Isocratic with Degas
Catalog number 22181-60011
Price (USD)
-
Description:
Analytical Isocratic - Analytical Isocratic with Degas

Choose from a variety of Thermo Scientific™ Dionex™ ICS-6000 DP Dual Pump configurations for your applications on the Thermo Scientific™ Dionex™ ICS-6000 HPIC™ system. Dionex ICS-6000 DP Dual Pumps include analytical, capillary, or hybrid (analytical and capillary) versions to support capillary, microbore, standard bore, semipreparative, and IC x IC (2D-IC) ion chromatography applications. Designed for continuous operation at up to 5000 psi, the pumps feature a variable-speed, serial-piston design that delivers consistent flow rates and quite detector baselines.

ICS-6000 DP Dual Pumps

Analytical pumps offer the option of mechanical gradients (proportioning valve) yielding linear, concave, and convex gradients. Dual independent seal wash prolongs seal life and removes cross-contamination in dual-channel systems.

  • Hybrid pump with analytical and capillary option makes IC x IC (2D-IC) analysis easy to configure and perform.
  • Integrated piston seal wash, dual independent wash system option to eliminate crosstalk.
  • Easy access to all fluidics.
  • Built-in vacuum degas.
  • User selectable upper and lower pressure limits for pump shutdown.
Specifications
DescriptionAnalytical Isocratic - Analytical Isocratic with Degas
Electrical Requirements9 to 265 V AC, 47 to 63 Hz
Gradient Proportioning Accuracy±0.5% (at 2 mL/min (Analytical only))
Min. Flow Rate0.000 mL/min.
Overall Depth (English)19 in.
Overall Depth (Metric)48 cm
Overall Height (English)14 in.
Overall Height (Metric)36 cm
Overall Width (English)8.25 in.
Overall Width (Metric)21 cm
Pressure Ripple< 1%
Weight (English)55 lb.
Weight (Metric)24.1 kg
Flow Accuracy<0.1%
Flow Precision<0.1%
Max. Flow Rate10 mL/min.
Pressure Range0 to 41 MPa
TypeAnalytical Isocratic Dual Pump
Unit SizeEach