Samco™ Graduated Transfer Pipettes
Molecular BioProducts

Samco™ Graduated Transfer Pipettes

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityGraduationsPackaging TypeUnit Size
222-1S5.8 mLSterile0.25, 0.5, 0.75, 1 mLCase of 4000
2123.9 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
212PK3.9 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsPack of 500
212-1S3.9 mLSterile0.25, 0.50, 0.75, 1 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsEach
2225.8 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsEach
274-1S4.6 mLSterile0.5, 1, 1.5, 2 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsCase of 4000
212-20S3.9 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
222-20S5.8 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
2257.7 mLNon-sterile1, 2, 3 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
225-1S7.7 mLSterile1, 2, 3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsCase of 4000
225-20S7.7 mLSterile1, 2, 3 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
2744.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
274PK4.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/CsPack of 500
274-20S4.6 mLSterile0.5, 1, 1.5, 2 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
282TS
also known as 282
1.5 mLNon-sterile0.1 , 0.2, 0.3 mLBulk 500/Pk 8Pk/Cs 4000/CsCase of 4000
282TSPK
also known as 282
1.5 mLNon-sterile0.1 , 0.2, 0.3 mLBulk 500/Pk 8Pk/Cs 4000/CsPack of 500
282-1S1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsCase of 4000
282-1SPK
also known as 282-1S
1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsPack of 500
282-20S1.5 mLSterile0.1, 0.2, 0.3 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
718TS
also known as 718
5.8 mLNon-sterile0.25, 0.5, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsEach
728NL13.7 mLNon-sterile1, 2, 3, 4, 5 mLBulk 250/Pk 10Pk/Cs 2500/CsCase of 2500
222-1SPK5.8 mLSterile0.25, 0.5, 0.75, 1 mLPack of 500
728NL-20S13.7 mLSterile1, 2, 3, 4, 5 mL20/Bag, 12 Bags/PK, 8 PK per CS, 1,920 per CSCase of 1920
Catalog number 222-1S
Price (USD)
348.80
Online exclusive
920.00
Save 571.20
Case of 4000
Volume (Metric):
5.8 mL
Sterility:
Sterile
Graduations:
0.25, 0.5, 0.75, 1 mL
Unit Size:
Case of 4000
Price (USD)
348.80
Online exclusive
920.00
Save 571.20
Case of 4000
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Graduations0.25, 0.5, 0.75, 1 mL
Quantity500 Pk.
ColorClear
Length (Metric)15.5 cm
MaterialLDPE
SterilitySterile
TypeGraduated Transfer Pipet
Volume (Metric)5.8 mL
Unit SizeCase of 4000