Nalgene™ Polypropylene, Heavy-Duty Vacuum Carboy with Handle
Thermo Scientific™

Nalgene™ Polypropylene, Heavy-Duty Vacuum Carboy with Handle

For Use With: Ideal for the most extreme service conditions; Autoclavable; Closure Material: Polypropylene; Color: White
Have Questions?
Catalog NumberCapacity (Metric)
2226-0020PK10 L
Catalog number 2226-0020PK
Price (TWD)
-
Capacity (Metric):
10 L
Ideal for the most extreme service conditions, the Thermo Scientific™ Nalgene™ Polypropylene Heavy Duty Vacuum Carboy is useful as a vacuum trap and will hold a full vacuum up to eight hours. Constructed of thick-walled natural polypropylene to provide added strength, it is supplied with white 83B PP closure with TPE (thermoplastic elastomer) gasket. Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets (such as Nalgene™ Top Works™, Nalgene™ Filling/Venting) and custom tubing set designs.
  • Autoclavable when closure threads are disengaged and vessel is empty
  • Not rated for pressure use

Ordering Information:

  • For closure options in vacuum applications, use with Nalgene Quick Filling/Venting Closures (Cat. No. 2158), or Nalgene Filling/Venting Closures (Cat. No. 2162)
  • Additional accessories include Nalgene Barbed Bulkhead Fittings (Cat. No. 6149)
  • For 1 to 5L sizes, please refer to Nalgene Heavy Duty Vacuum Bottles (Cat. No. 2126)
Specifications
Capacity (English)2.6 gal.
Closure MaterialPolypropylene
Closure Size83B
DescriptionHeavy-Duty Vacuum Carboys
Diameter (Metric) Outer250 mm
For Use With (Application)Ideal for the most extreme service conditions
IncludesHandles
No. per Case6/Cs.
No. per Pack1 Ea.
Volume (English) Brim3 gal.
Volume (Metric) Brim12 L
AutoclavableAutoclavable
Capacity (Metric)10 L
ColorWhite
MaterialPolypropylene
Product TypeCarboy with Handle
Unit SizeEach

Frequently asked questions (FAQs)

What is the vacuum rating for Nalgene Heavy-Duty PPCO Vacuum Bottles with Closure?

These bottles can hold full vacuum for up to 24 hrs at 20 degrees C.

How strong are the handles of your Nalgene polypropylene carboys and how do you test the strength of the handles?

Nalgene polypropylene carboys are safe to lift by the handles when full, as they are capable of supporting at least double their intended weight on a single handle.
To test the strength of the carboy handles, carboys are suspended through a single handle on the carboy body. 10 L, 20 L, and 50 L carboys are tested by filling the container with steel ballast pellets to a weight in excess of double the weight of the carboy filled to nominal capacity with water.

I need a container with a positive pressure rating. Do you have anything suitable for this?

Unfortunately, none of our containers were designed or tested for applications involving positive pressure. Some of our customers do choose to carry out their own performance validations, but this must be done at the customer‘s own risk. We do offer selected bottles and carboys (2126 and 2226 series) that are vacuum rated for use at room temperature (to full “rough” vacuum, about 28-29 in. Hg).