Polar Series Accel 500 LT Cooling/Heating Recirculating Chillers
Actual product may vary
Polar Series Accel 500 LT Cooling/Heating Recirculating Chillers
Polar Series Accel 500 LT Cooling/Heating Recirculating Chillers
Thermo Scientific™

Polar Series Accel 500 LT Cooling/Heating Recirculating Chillers

Polar Series Accel 500 LT Cooling/Heating Recirculating Chillers offer 500 watts of cooling, with a working temperature range of -25° to +80°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeating Capacity
2234329001.8 kW
2234321002 kW
2234326000.9 kW
2234328001.2 kW
Catalog number 223432900
Price (USD)
-
Heating Capacity:
1.8 kW

Thermo Scientific™ Polar Series Accel 500 LT Cooling/Heating Recirculating Chillers offer 500 watts of cooling, with a working temperature range of -25° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump, and USB communication—a perfect fit for your laboratory.

Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application. To ensure ease of use, all operational and preventative maintenance takes place through the front panel interface.

  • Intuitive HMI interface with digital control and readout
  • Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
  • Pump options availalble for increased pressure and flow for demanding applications
  • System control allows easy operation and fill-and-drain procedure
  • Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
  • Air-cooled refrigeration system allows you to place multiple units right next to each other
  • Extremely quiet operation–less than 58 dBA
  • Optional USB port for serial communication

Ordering Information:

Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.

Specifications
Capacity (English)0.74 gal.
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Frequency60 Hz
Heating Capacity1.8 kW
Height (English)24.8 in.
Height (Metric)62 cm
Max. Pressure11.7 psi
Model500 LT
Pump TypeForce Pump
Shipping Weight (Metric)30 kg
Temperature Stability±0.1°C
Voltage220 V
Width (English)9.1 in.
Width (Metric)23.2 cm
Capacity (Metric)2.8 L
Condenser TypeAir-cooled
Cooling Capacity500 W
Electrical Requirements220 V 60 Hz
Flow Rate21 L/min.
Temperature Range-25°C to +80°C
Unit SizeEach