Nalgene™ HDPE, Jerry Can with Closure
Thermo Scientific™

Nalgene™ HDPE, Jerry Can with Closure

Closure Material: Polypropylene; Color: White
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
2240-00156 L
2240-0015PK6 L
2240-002510 L
2240-0025PK10 L
2240-0050PK20 L
Catalog number 2240-0015
Price (USD)
554.00
Case of 6
Capacity (Metric):
6 L
Price (USD)
554.00
Case of 6
Pour easily and accurately with the angled integral spout of Thermo Scientific™ Nalgene™ HDPE Jerry Cans, featuring rugged design with wide stance and low center of gravity for greater stability. A molded-in handle and recessed bottom provide a sturdy grip when lifting and pouring while the space-saving rectangular shape optimizes limited storage space.

Key Features:

  • Integral spout long enough for accurate pouring
  • Attached, white polypropylene 53B closure won't get lost
  • Molded in graduations in 1 gal. and 5 L increments for ease in dispensing
  • Graduated, leakproof†

Includes:

  • White polypropylene screw closure

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (English)1.5 gal.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size53B
Closure TypeScrew Cap
Diameter (Metric) Inner Neck36 mm
Dimensions (L x W x H)6.9 x 8.4 x 13.2 in. (176 x 213 x 335 mm)
For Use With (Application)Storage, Transportation ​
No. per Case6/Cs.
No. per Pack1 Ea.
Workflow StepUpstream process solution storage. Upstream Validation
AutoclavableNot Autoclavable
Capacity (Metric)6 L
ColorWhite
MaterialHDPE
Product TypeJerry Can
SterilityNon-sterile
Unit SizeCase of 6