HyPURITY™ AQUASTAR™ HPLC Columns, 3μm Particle Size

HyPURITY™ AQUASTAR™ HPLC Columns, 3μm Particle Size

Polar endcapped for alternative selectivity.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
22503-104030100 mm4 mm
22503-153030150 mm3 mm
22503-154630150 mm4.6 mm
Catalog number 22503-104030
Price (USD)
1,282.91
Each
Length (Metric):
100 mm
Diameter (Metric):
4 mm
Price (USD)
1,282.91
Each
Polar endcapped for alternative selectivity.
  • High quality, highly pure silica columns
Specifications
Column TypeReversed Phase
Packing MaterialSilica
Stationary PhaseC18
USP TypeL1
Carbon Load10%
Diameter (Metric)4 mm
Length (Metric)100 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size190 Å
Unit SizeEach