Samco™ Fine Tip Transfer Pipettes
Thermo Scientific™

Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging TypeUnit Size
233-20S5.4 mLSterile3.1 mL20/Bag, 400/Pk., 4000/Cs.Case of 4000
231-1S1.7 mLSterile1.0 mLIndividually WrappedCase of 3200
232-115.8 mLNon-sterile3.3 mLBulk 500/Pk 10Pk/Cs 5000/CsEach
243TS
also known as 243
1.3 mLNon-sterile1.1 mLBulk (500/Pk., 4000/Cs.)Case of 4000
231-20S1.7 mLSterile1.0 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
2311.7 mLNon-sterile1.0 mLBulk 400/Pk 8Pk/Cs 3200/CsCase of 3200
231PK1.7 mLNon-sterile1.0 mLBulk 400/Pk 8Pk/Cs 3200/CsPack of 400
2335.4 mLNon-sterile3.1 mLBulk 250/Pk 8Pk/Cs 2000/CsCase of 2000
233PK5.4 mLNon-sterile3.1 mLBulk 250/Pk 8Pk/Cs 2000/CsPack of 250
233-1S5.4 mLSterile3.1 mLIndividually WrappedCase of 3200
232-1S5.8 mLSterile3.3 mLIndividually WrappedCase of 3200
232-1SPK5.8 mLSterile3.3 mLIndividually WrappedPack of 400
235-20S5.8 mLSterile3.7 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
232-20S5.8 mLSterile3.3 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
2355.8 mLNon-sterile3.7 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
235PK
also known as 235
5.8 mLNon-sterile3.7 mLBulk 500/Pk 10Pk/Cs 5000/CsPack of 500
235-1S5.8 mLSterile3.7 mLIndividually WrappedCase of 3200
2348.9 mLNon-sterile4.8 mLBulk 400/Pk 10Pk/Cs 4000/CsCase of 4000
234PK
also known as 234
8.9 mLNon-sterile4.8 mLBulk 400/Pk 10Pk/Cs 4000/CsPack of 400
234-1S8.9 mLSterile4.8 mLIndividually WrappedCase of 3200
234-1SPK
also known as 234-1S
8.9 mLSterile4.8 mLIndividually WrappedPack of 400
234-20S8.9 mLSterile4.8 mL20/Bag, 400/Pk., 3200/Cs.Case of 3200
Catalog number 233-20S
Price (USD)
718.20
Online exclusive
1,048.00
Save 329.80
Case of 4000
Volume (Metric):
5.4 mL
Sterility:
Sterile
Bulb Draw (Metric):
3.1 mL
Packaging Type:
20/Bag, 400/Pk., 4000/Cs.
Unit Size:
Case of 4000
Price (USD)
718.20
Online exclusive
1,048.00
Save 329.80
Case of 4000
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip
Specifications
Bulb Draw (Metric)3.1 mL
DescriptionExtended Fine Tip, Large Bulb Transfer Pipette, 5.4mL
Diameter (Metric) Outer3.0 mm
Drops/mL50
GraduatedNo
Packaging Type20/Bag, 400/Pk., 4000/Cs.
DisposableSingle-use
Length (Metric)10.4 cm
MaterialLDPE
SterilitySterile
TypeFine Tip Transfer Pipet
Volume (Metric)5.4 mL
Unit SizeCase of 4000