MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps
Actual product may vary
MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps
MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps
Thermo Scientific™

MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps

Maximize capacity when working with a single-size vessel by using HP Orbital Shakers Dedicated Platforms with pre-installed clamps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsClampsFor Use With (Equipment)
238019125 mL Erlenmeyer Flask61MaxQ HP 430/435/436/480/481 Shaker
238050250/300 mL Erlenmeyer Flask25MaxQ HP 416/420 Shaker
Catalog number 238019
Price (MXN)
-
Holds:
125 mL Erlenmeyer Flask
Clamps:
61
For Use With (Equipment):
MaxQ HP 430/435/436/480/481 Shaker

Maximize capacity when working with a single-size vessel by using Thermo Scientific™ HP Orbital Shakers Dedicated Platforms with pre-installed clamps.

Specifications
Clamps61
Dimensions (L x W)29.5 x 18 in.
For Use With (Equipment)MaxQ HP 430/435/436/480/481 Shaker
Holds125 mL Erlenmeyer Flask
Length (English) Platform29.5 in.
Length (Metric) Platform74.9 cm
Product TypeShaker Platform with Clamps
Width (English) Platform18 in.
Width (Metric) Platform45.7 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach