Product Image
Thermo Scientific™

Nunc™ Contact Dish

Culture microorganisms such as fungi and bacteria with this contact dish, compatible with automated systems and useful in multiple environments.
Have Questions?
Catalog NumberDiameter (Metric)
24054167 mm
Catalog number 240541
Price (MXN)
-
Diameter (Metric):
67 mm

Culture microorganisms such as bacteria and fungi using the sterile Thermo Scientific™ Nunc™ Contact Dish, compatible with automated systems. Nunc products are high quality plastics for use in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits.

  • Useful for sampling in hospital environments (for research use only), as well as in food science and the pharmaceutical industry
  • Performs well in automatic dispensers due to complete flatness and uniform height
Specifications
DescriptionContact Dish
ShapeRound
TypeContact Dish
Diameter (Metric)67 mm
Height (Metric)15 mm
MaterialBorosilicate Glass
SterilitySterile
Well Count1
Unit SizeCase of 396