Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.
Closure Material | Polypropylene |
Closure Size | 20 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 38.61 mm |
Height (English) | 3.9 in. |
Height (Metric) | 99.06 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 48 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Unit Size | Pack of 12 |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 24.89 mm |
Height (English) | 3.8 in. |
Height (Metric) | 96.52 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Round |
Unit Size | Case of 72 |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 24.89 mm |
Height (English) | 3.8 in. |
Height (Metric) | 96.52 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Round |
Unit Size | Pack of 12 |
Closure Material | ETFE |
Closure Size | 20 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 34.29 mm |
Height (English) | 3.9 in. |
Height (Metric) | 99.06 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Unit Size | Case of 72 |
Closure Material | ETFE |
Closure Size | 20 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 34.29 mm |
Height (English) | 3.9 in. |
Height (Metric) | 99.06 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Unit Size | Pack of 12 |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 38.61 mm |
Height (English) | 3.9 in. |
Height (Metric) | 99.06 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 48 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Unit Size | Case of 48 |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 50.29 mm |
Height (English) | 4.5 in. |
Height (Metric) | 114.3 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 48 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Unit Size | Case of 48 |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 50.29 mm |
Height (English) | 4.5 in. |
Height (Metric) | 114.3 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 48 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Unit Size | Pack of 12 |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 60.96 mm |
Height (English) | 4.8 in. |
Height (Metric) | 121.92 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 36 |
No. per Pack | 6 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Unit Size | Case of 36 |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Closure Type | Spouted Cap |
Diameter (Metric) | 60.96 mm |
Height (English) | 4.8 in. |
Height (Metric) | 121.92 mm |
Through the Closure Dispensing | Yes |
Product Type | Drop-Dispensing Bottle |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 36 |
No. per Pack | 6 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Unit Size | Pack of 6 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2411-0060PK also known as 2411-0060 | Pack of 12 | 60 mL | Price: 101.10 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0015 | Case of 72 | 15 mL | Price: 332.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0015PK also known as 2411-0015 | Pack of 12 | 15 mL | Price: 65.30 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0030 | Case of 72 | 30 mL | Price: 435.00 Online price: 304.50 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0030PK also known as 2411-0030 | Pack of 12 | 30 mL | Price: 85.60 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0060 | Case of 48 | 60 mL | Price: 344.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0125 | Case of 48 | 125 mL | Price: 420.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0125PK also known as 2411-0125 | Pack of 12 | 125 mL | Price: 123.60 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0250 | Case of 36 | 250 mL | Price: 399.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2411-0250PK also known as 2411-0250 | Pack of 6 | 250 mL | Price: 78.60 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|