Nalgene™ Fluorinated HDPE Solvent Wash Bottle
Nalgene™ Fluorinated HDPE Solvent Wash Bottle
Nalgene™ Fluorinated HDPE Solvent Wash Bottle
Nalgene™ Fluorinated HDPE Solvent Wash Bottle
Thermo Scientific™

Nalgene™ Fluorinated HDPE Solvent Wash Bottle

Eliminate risk of leakage with self-venting Thermo Scientific™ Nalgene™ Fluorinated HDPE Solvent Wash Bottles, which keep the solvent in the bottle.
Have Questions?
Catalog NumberCapacity (Metric)
2421-0500PK
also known as 2421-0500
500 mL
Catalog number 2421-0500PK
also known as 2421-0500
Price (USD)
38.91
Online exclusive
45.80
Save 6.89
Pack of 2
Capacity (Metric):
500 mL
Price (USD)
38.91
Online exclusive
45.80
Save 6.89
Pack of 2

Eliminate fluid self-dispensing with self-venting Thermo Scientific™ Nalgene™ Fluorinated HDPE Solvent Wash Bottles. Offering low permeability and excellent chemical resistance to many organic solvents, these high density polyethylene squeeze bottles are useful over a temperature range from 0° to 90°C. Bottles are designed to dispense through the top with a wide-mouth closure and stem molded in one piece for easy filling and reliable service. The tip is molded to provide a straight stream with precision control and can be cut back to increase flow. Tight fit of the draw tube and closure prevents separation when squeezing bottle.

  • Polypropylene draw tube
  • Translucent fluorinated HDPE wash bottle with red polypropylene closure and stem
  • Bright red lettering silk-screened on bottle reads “Solvent Wash Bottle” for easy identification and no mix-ups
  • Low permeability and excellent chemical resistance to many organic solvents used in HPLC, TLC, and gas chromatography
  • Useful over a temperature range from 0° to 90°C (32° to 194°F)
  • Wide mouth designed for easy filling
  • Tip can be cut back to provide increased flow
  • Vented to prevent “self-dispensing” when not in use
Specifications
Capacity (English)16 oz.
Closure ColorRed
Closure MaterialPolypropylene
Closure Size53 mm
Closure TypeCap
DescriptionFluorinated Solvent Wash Bottle
No. per Case24
No. per Pack2
Product TypeWash Bottle
ShapeCylindrical
Through the Closure DispensingYes
Capacity (Metric)500 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialHDPE
MouthWide
Unit SizePack of 2

Frequently asked questions (FAQs)

To what level are your FLPE fluorinated containers processed?

All of our fluorinated products are processed to Level 5.