Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
Thermo Scientific™

Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals

Prevent chemical accidents in the lab with these FEP Wash Bottles. Bottles labeled following the Globally Harmonized System (GHS).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberChemical LabelNo. per CaseUnit Size
2429-0501Acetone4 Case of 4
2429-0502Toluene4 Case of 4
2429-0504Methylene chloride4 Case of 4
2429-0505Xylene4 Case of 4
2429-0503n-Hexane4 Case of 4
2429-0503PK
also known as 2429-0503
n-Hexane1Pack of 1
2429-0505PK
also known as 2429-0505
Xylene1Pack of 1
2429-0504PK
also known as 2429-0504
Methylene chloride1 Pack of 1
2429-0502PK
also known as 2429-0502
Toluene1Pack of 1
2429-0501PK
also known as 2429-0501
Acetone1Pack of 1
Catalog number 2429-0501
Price (USD)
1,297.60
Online exclusive
1,703.00
Save 405.40
Case of 4
Chemical Label:
Acetone
No. per Case:
4
Unit Size:
Case of 4
Price (USD)
1,297.60
Online exclusive
1,703.00
Save 405.40
Case of 4

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles are permanently etched with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer harsh laboratory chemicals from manufacturers' containers. Six bottles available. For use with methyl ethyl ketone; n-hexane; toluene; xylene; methylene chloride; acetone.

  • Bottles are permanently etched with 100% Globally Harmonized System (GHS) chemical safety information for easy chemical identification at a glance
  • No other system markings are used on the bottles, which eliminates confusion
  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Bottles are not vented
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications
AutoclavableAutoclavable
Capacity500mL
Capacity (English)16 oz.
Certifications/ComplianceCompliant with GHS Labeling Guidelines
Closure ColorNatural
Closure MaterialETFE
Closure Size28 mm
Closure TypeScrew Cap
DescriptionWith stem and draw tube
GraduationsNo
No. per Case4
No. per Pack1
Product TypeSafety Wash Bottle
ShapeCylindrical
Through the Closure DispensingYes
Capacity (Metric)500 mL
Chemical LabelAcetone
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialFEP
MouthNarrow
Unit SizeCase of 4