Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Thermo Scientific™

Samco™ Narrow Stem Transfer Pipettes

Ideal for work with narrow tubes and containers with small openings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging TypeUnit Size
242PK
also known as 242
4.3 mLNon-sterile3.1 mLBulkPack of 500
2411.3 mLNon-sterile0.8 mLBulkCase of 4000
241PK
also known as 241
1.3 mLNon-sterile0.8 mLBulkPack of 500
241-20S1.3 mLSterile0.8 mL20/Bag, 500/Pk., 4000/Cs.Each
2424.3 mLNon-sterile3.1 mLBulkCase of 5000
242-1S4.3 mLSterile3.1 mLIndividually WrappedCase of 4000
242-1SPK
also known as 242-1S
4.3 mLSterile3.1 mLIndividually WrappedPack of 500
242-20S4.3 mLSterile3.1 mL20/Bag, 760/Pk., 6080/Cs.Case of 6080
2514.5 mLNon-sterile3.3 mLBulkCase of 5000
251PK
also known as 251
4.5 mLNon-sterile3.3 mLBulkPack of 500
251-1S4.5 mLSterile3.3 mLIndividually WrappedCase of 4000
251-1SPK
also known as 251-1S
4.5 mLSterile3.3 mLIndividually WrappedPack of 500
251-20S4.5 mLSterile3.3 mL20/Bag, 500/Pk., 4000/Cs.Case of 500
25215.3 mLNon-sterile11.6 mLBulkCase of 2500
252PK
also known as 252
15.3 mLNon-sterile11.6 mLBulkPack of 250
252-1S15.3 mLSterile11.6 mLIndividually WrappedCase of 2000
252-1SPK
also known as 252-1S
15.3 mLSterile11.6 mLIndividually WrappedPack of 250
252-20S15.3 mLSterile11.6 mL20/Bag, 200/Pk., 2000/Cs.Case of 1600
694TS
also known as 694
6.9 mLNon-sterile3.2 mLBulkCase of 5000
694TSPK
also known as 694
6.9 mLNon-sterile3.2 mLBulkPack of 500
694-1S6.9 mLSterile3.2 mLIndividually WrappedEach
241-1S1.3 mLSterile0.8 mLIndividually WrappedEach
Catalog number 242PK
also known as 242
Price (USD)
82.04
Online Exclusive
91.20
Save 9.16 (10%)
Pack of 500
Volume (Metric):
4.3 mL
Sterility:
Non-sterile
Bulb Draw (Metric):
3.1 mL
Packaging Type:
Bulk
Unit Size:
Pack of 500
Price (USD)
82.04
Online Exclusive
91.20
Save 9.16 (10%)
Pack of 500
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)3.1 mL
DescriptionTransfer Pipette, SEDI-PET, Short Stem, Long Bulb, 4.3mL
Diameter (Metric) Outer2.5 mm
Drops/mL24
GraduatedNo
Packaging TypeBulk
Quantity500/Pk 10Pk/Cs 5000/Cs
DisposableSingle-use
Length (Metric)8.5 cm
MaterialLDPE
SterilityNon-sterile
TypeNarrow Stem Transfer Pipet
Volume (Metric)4.3 mL
Unit SizePack of 500