Nunc™ Petri Dishes
Nunc™ Petri Dishes
Nunc™ Petri Dishes
Nunc™ Petri Dishes
Thermo Scientific™

Nunc™ Petri Dishes

Prepare samples in hospital environments, food science or the pharmaceutical industry with these petri dishes
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
249964140 mm
26399190 mm
Catalog number 249964
Price (USD)
204.31
Online exclusive
216.20
Save 11.89
Case of 80
Diameter (Metric):
140 mm
Price (USD)
204.31
Online exclusive
216.20
Save 11.89
Case of 80
Prepare samples in hospital environments, food science or the pharmaceutical industry with Thermo Scientific™ Nunc™ Petri Dishes. These dishes are available with a molded grid and perform well in automatic dispensers due to complete flatness and uniform height.
  • For the culturing of bacteria, fungi and other microorganisms
  • Constructed of high-quality and optically clear polystyrene, with lid
  • Fitted with top and bottom stacking rings for easier handing and stable stacking
  • Vented for gaseous exchange
  • Sterilized by gamma irradiation
Specifications
Height (English)0.75 in.
No. per Case80
No. per Pack10
ShapeRound
TypePetri Dish
Bottom ShapeFlat
Culture Area145 sq. cm
Diameter (Metric)140 mm
Height (Metric)20 mm
MaterialPolystyrene
SterilitySterile
Surface TreatmentNon-treated
Well Count1
Unit SizeCase of 80