Hypersil GOLD™ C8 HPLC Columns
Thermo Scientific™

Hypersil GOLD™ C8 HPLC Columns

Have analytes with medium hydrophobicity or need a less hydrophobic phase to obtain optimum retention? These columns provide outstanding sensitivity and excellent peak shape.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25202-101030100 mm1 mm1.9 μm
25205-102130100 mm2.1 mm5 μm
25205-254030250 mm4 mm5 μm
25205-154630150 mm4.6 mm5 μm
25205-05463050 mm4.6 mm5 μm
25208-254630250 mm4.6 mm8 μm
25205-05213050 mm2.1 mm5 μm
25205-152130150 mm2.1 mm5 μm
25205-254630250 mm4.6 mm5 μm
25205-104630100 mm4.6 mm5 μm
25203-154630150 mm4.6 mm3 μm
25203-153030150 mm3 mm3 μm
25203-152130150 mm2.1 mm3 μm
25203-151030150 mm1 mm3 μm
25203-104630100 mm4.6 mm3 μm
25203-103030100 mm3 mm3 μm
25203-102130100 mm2.1 mm3 μm
25203-05463050 mm4.6 mm3 μm
25203-05303050 mm3 mm3 μm
25203-05213050 mm2.1 mm3 μm
25203-03463030 mm4.6 mm3 μm
25203-03303030 mm3 mm3 μm
25202-152130150 mm2.1 mm1.9 μm
25202-102130100 mm2.1 mm1.9 μm
25202-05213050 mm2.1 mm1.9 μm
25205-01400110 mm4 mm5 μm
25205-01300110 mm3 mm5 μm
25205-01210110 mm2.1 mm5 μm
25205-01100110 mm1 mm5 μm
25203-01400110 mm4 mm3 μm
25203-01300110 mm3 mm3 μm
25203-01210110 mm2.1 mm3 μm
25203-01100110 mm1 mm3 μm
25203-254630250 mm4.6 mm3 μm
Catalog number 25202-101030
Price (USD)
1,298.37
Each
Length (Metric):
100 mm
Diameter (Metric):
1 mm
Particle Size:
1.9 μm
Price (USD)
1,298.37
Each
For analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention, use Thermo Scientific™ Hypersil GOLD™ C8 LC columns for outstanding sensitivity and excellent peak shape. The selectivity is similar to C18 columns with a predictable elution order but less retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.
Similar selectivity, less retention than C18 columns
  • Successful retention and separation of moderately hydrophobic analytes
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
Faster separations
  • Higher analytical throughput compared to C18 alkyl chain chemistry
  • Quicker compound elution due to reduced hydrophobic interactions
Superior performance
  • Highly symmetrical peak shapes
  • Improved speed of analysis, efficiency, and sensitivity
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedYes
For Use WithUHPLC
Max. Pressure18130 psi (1250 bar)
Packing MaterialUltrapure Silica
Particle ShapeFully Porous
QuantityEach
Stationary PhaseC8
Surface Area220 m²/g
Temperature60°C
USP TypeL7
Carbon Load8%
Diameter (Metric)1 mm
Length (Metric)100 mm
MaterialStainless Steel
Particle Size1.9 μm
PhaseReversed Phase
Pore Size175 Å
Product LineHypersil GOLD
TechniqueUHPLC, HPLC
pH2 to 9
Unit SizeEach