Hypersil GOLD™ PREP aQ XL HPLC Column Repacking Service
Actual product may vary
Thermo Scientific™

Hypersil GOLD™ PREP aQ XL HPLC Column Repacking Service

Ensure optimal chromatography performance and cost savings with Hypersil GOLD PREP aQ XL HPLC column repacking services.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)
25305-159270XL-R25 mm150 mm
25305-109270XL-R25 mm100 mm
25305-109370XL-R30 mm100 mm
25305-109570XL-R50 mm100 mm
25305-159370XL-R30 mm150 mm
25305-159570XL-R50 mm150 mm
25305-259270XL-R25 mm250 mm
25305-259370XL-R30 mm250 mm
25305-259570XL-R50 mm250 mm
Catalog number 25305-159270XL-R
Price (USD)
-
Diameter (Metric):
25 mm
Length (Metric):
150 mm
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil GOLD™ PREP aQ XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with polar, endcapped C18 media without paying for new hardware.

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Alternative selectivity with polar endcapped C18 stationary phase.

  • Polar functional group in endcap provides further interaction mechanism for separation of polar compounds.
  • Yields superior retention of polar compounds.
  • C18 (USP L1) selectivity.

Stability in highly aqueous mobile phases

  • Applicable in 100% aqueous mobile phases.
  • No loss of performance or stability.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Carbon Load12%
Column FormatPreparative Column, Xtended Life, Repack
Column TypeReversed Phase
Diameter (Metric)25 mm
EndcappedPolar
Length (Metric)150 mm
Max. Pressure3500 psi (240 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
PhaseReversed Phase
Pore Size175 Å
Product LinePrep LC
Stationary PhaseaQ C18
Surface Area (Metric)220 m²/g
Temperature60°C
USP TypeL1
Particle Size5 μm
pH2 to 9
Unit SizeEach