Hypersil GOLD™ Phenyl HPLC Columns
Thermo Scientific™

Hypersil GOLD™ Phenyl HPLC Columns

Use for quick analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
25905-102130100 mm2.1 mm5 μmAnalytical Column
25905-259070A250 mm10 mm5 μmPreparative Column
25905-259070XL250 mm10 mm5 μmPreparative Column, XtendedLife
25905-154630150 mm4.6 mm5 μmAnalytical Column
25905-254630250 mm4.6 mm5 μmAnalytical Column
25905-01210110 mm2.1 mm5 μmGuard Cartridge
25903-154630150 mm4.6 mm3 μmAnalytical Column
25903-104630100 mm4.6 mm3 μmAnalytical Column
25903-102130100 mm2.1 mm3 μmAnalytical Column
25903-01400110 mm4 mm3 μmGuard Cartridge
25903-01300110 mm3 mm3 μmGuard Cartridge
25903-01210110 mm2.1 mm3 μmGuard Cartridge
25902-152130150 mm2.1 mm1.9 μmAnalytical Column
25902-102130100 mm2.1 mm1.9 μmAnalytical Column
25902-05213050 mm2.1 mm1.9 μmAnalytical Column
Catalog number 25905-102130
Price (TWD)
-
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Particle Size:
5 μm
Column Format:
Analytical Column

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.

Special Selectivity
  • Provides selectivity complementary to that provided by alkyl chain phases
  • Moderate hydrophobicity compared to C18
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedYes
For Use WithUHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialUltrapure Silica
Particle ShapeFully Porous
QuantityEach
Stationary PhasePhenyl
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Carbon Load8%
Diameter (Metric)2.1 mm
Length (Metric)100 mm
MaterialStainless Steel
Particle Size5 μm
PhaseReversed Phase
Pore Size175 Å
Product LineHypersil GOLD
TechniqueReversed Phase HPLC
pH2 to 8
Unit SizeEach