Search
Search

| Catalog Number | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 25905-254630 | 250 mm | 4.6 mm | 5 μm | Analytical Column |
| 25905-259070A | 250 mm | 10 mm | 5 μm | Preparative Column |
| 25905-259070XL | 250 mm | 10 mm | 5 μm | Preparative Column, XtendedLife |
| 25905-102130 | 100 mm | 2.1 mm | 5 μm | Analytical Column |
| 25905-154630 | 150 mm | 4.6 mm | 5 μm | Analytical Column |
| 25905-012101 | 10 mm | 2.1 mm | 5 μm | Guard Cartridge |
| 25903-154630 | 150 mm | 4.6 mm | 3 μm | Analytical Column |
| 25903-104630 | 100 mm | 4.6 mm | 3 μm | Analytical Column |
| 25903-102130 | 100 mm | 2.1 mm | 3 μm | Analytical Column |
| 25903-014001 | 10 mm | 4 mm | 3 μm | Guard Cartridge |
| 25903-013001 | 10 mm | 3 mm | 3 μm | Guard Cartridge |
| 25903-012101 | 10 mm | 2.1 mm | 3 μm | Guard Cartridge |
| 25902-152130 | 150 mm | 2.1 mm | 1.9 μm | Analytical Column |
| 25902-102130 | 100 mm | 2.1 mm | 1.9 μm | Analytical Column |
| 25902-052130 | 50 mm | 2.1 mm | 1.9 μm | Analytical Column |
Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.