Nalgene™ Polycarbonate Culture Vessel with Ports
Nalgene™ Polycarbonate Culture Vessel with Ports
Nalgene™ Polycarbonate Culture Vessel with Ports
Thermo Scientific™

Nalgene™ Polycarbonate Culture Vessel with Ports

Gain easy access to your suspension cultures with four-port, Nalgene™ Polycarbonate Culture Vessels. They are economical, lightweight and break-resistant.
Have Questions?
Catalog NumberCapacity (Metric)
2600-001212 L
Catalog number 2600-0012
Price (USD)
912.00
Case of 2
Capacity (Metric):
12 L
Price (USD)
912.00
Case of 2

Gain easy access to your suspension cultures with four-port, Thermo Scientific™ Nalgene™ Polycarbonate Culture Vessels with Ports. Economical, lightweight and break-resistant, it is molded of transparent polycarbonate for easy viewing of your cultures.

  • Graduated in 0.5L increments from 3 to 12L
  • For use with overhead drive mixers and lower assemblies for top to bottom mixing
  • Port accessories are available, ports accept any Nalgene 38-430 size closure
  • Noncytotoxic
  • Autoclavable and USP Class VI compliant

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
DescriptionWorking capacity: 12L
Graduation Range3 to 12 L
Graduations500 mL
No. per Case2
No. per Pack1
Surface CoatingNone
AutoclavableAutoclavable
Capacity (Metric)12 L
GraduatedYes
MaterialPolycarbonate
Unit SizeCase of 2