Product Image
Thermo Scientific™

TracePLOT TG-BOND S GC Columns

Choose this mid-polarity PLOT column with essentially no particle release for consistent, reproducible analysis of non-polar and polar compounds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
26006-603030 m0.32 mm
26006-600015 m0.32 mm
26006-609030 m0.53 mm
Catalog number 26006-6030
Price (USD)
-
Length (Metric):
30 m
Diameter (Metric):
0.32 mm
For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND S GC columns deliver high performance and unsurpassed stability. The columns use a midpolarity divinylbenzene 4-vinylpyridine solid phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.
Applications:
  • Nonpolar and polar compounds
Similar To:
  • CP-PoraPLOT S
  • Supel-G45
  • Rt™-S-BOND
Specifications
Diameter (Metric)0.32 mm
For Use With (Application)GC for Non-Polar and Mid-Polar Compounds
Max. TemperatureUp to 200°C
PolarityMid-Polar
Diameter (Metric) Inner0.32 mm
Film Thickness10 μm
Length (Metric)30 m
Stationary PhaseTracePLOT™ TG-BOND S
Unit SizeEach