TraceGOLD TG-ALC1 GC Columns

TraceGOLD TG-ALC1 GC Columns

Analyze blood alcohols with this ultra-low bleed column for enhanced sensitivity and reproducibility
Have Questions?
Catalog NumberDiameter (Metric)
26074-33900.32 mm
Catalog number 26074-3390
Price (USD)
955.73
Each
Diameter (Metric):
0.32 mm
Price (USD)
955.73
Each

Analyze blood alcohols with enhanced sensitivity and reproducibility using the Thermo Scientific™ TraceGOLD™ TG-ALC Plus I Columns.

Redefining Your Expectations for GC:
  • Low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity.
  • Fast analysis time facilitates full separation of blood alcohols.
  • Highly inert phase ensures excellent peak shape and sensitivity.
  • Applications
  • Blood alcohol analysis
  • Abused inhalant anesthetics
  • γ-hydroxybutyrate (GHB)
  • γ-butyrolactone (GBL)
  • Glycols
  • Common industrial solvents
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • A low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
  • Proprietary phase facilitates analysis of difficult-to-analyze compounds
Similar To:
  • Rtx™ BAC Plus 1
  • Rtx™ BAC Plus 2
Specifications
DescriptionTraceGOLD TG-ALC PLUS I GC Column, 30 m X 0.32 mm X 1.8 μm
Diameter (Metric)0.32 mm
For Use With (Application)GC-MS or TG-ALC Plus II dual column confirmation when using GC-FID
Max. Temperature (Metric)260°C
Diameter (Metric) Inner0.32 mm
Film Thickness1.8 μm
Length (Metric)30 m
Product LineTraceGOLD
Stationary PhaseTG-ALC Plus I
Unit SizeEach