TraceGOLD TG-17MS GC Columns
Thermo Scientific™

TraceGOLD TG-17MS GC Columns

Use these columns for GCMS applications that require more polarity than a 5% phenyl column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26089-144030 m0.53 mm0.25 μm
26089-130015 m0.25 mm0.25 μm
26089-142030 m0.25 mm0.25 μm
26089-143030 m0.32 mm0.25 μm
26089-223030 m0.25 mm0.5 μm
26089-224030 m0.32 mm0.5 μm
26089-296030 m0.25 mm1 μm
26089-297030 m0.32 mm1 μm
26089-298030 m0.53 mm1 μm
26089-336030 m0.53 mm1.5 μm
26089-154060 m0.25 mm0.25 μm
Catalog number 26089-1440
Price (USD)
-
Length (Metric):
30 m
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
0.25 μm

Thermo Scientific™ TraceGOLD TG-17MS GC Columns are particularly suited for GCMS applications that require more polarity than a 5% phenyl column.

  • Mid-polarity phase of 50% diphenyl/50% dimethyl polysiloxane
  • Ideal for confirmational analysis
  • Excellent inertness for active compounds such as pesticides
  • Very low-bleed ideal for analysis by GCMS
  • Similar to Rxi™-17, DB-17, DB-608, VF-17ms, CP-Sil 24 CB

Recommended for:

  • Pesticides and herbicides
  • Rosin acids
  • Phthalate esters
  • Triglycerides
  • Sterols
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description0.25 um Thickness; 0.53 mm ID; 30 m Length
Diameter (Metric)0.53 mm
For Use With (Application)Rosin Acids Analysis, GC/MS for Rosin Acids, GC/MS for Phthalate Esters, GC/MS for Triglycerides, GC/MS for Sterols
Max. Temperature (Metric)300/320°C
PolarityMid-Polar
Diameter (Metric) Inner0.53 mm
Film Thickness0.25 μm
Length (Metric)30 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-17 MS
USP TypeG43
Unit SizeEach