TraceGOLD TG-35MS AMINE GC Columns
Thermo Scientific™

TraceGOLD TG-35MS AMINE GC Columns

Utilizes a chemically altered tubing surface to reduce peak tailing and eliminates the need for column priming when analysing amines and other basic compounds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26092-296030 m0.25 mm1 μm
26092-223030 m0.25 mm0.5 μm
26092-286015 m0.53 mm1 μm
26092-297030 m0.32 mm1 μm
26092-298030 m0.53 mm1 μm
26092-335030 m0.32 mm1.5 μm
Catalog number 26092-2960
Price (USD)
1,027.66
Each
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
1 μm
Price (USD)
1,027.66
Each

Thermo Scientific™ TraceGOLD TG-35MS AMINE GC Columns utilizes a chemically altered tubing surface to reduce peak tailing and eliminates the need for column priming when analyzing amines and other basic compounds.

  • Midpolarity phase, 35% diphenyl/65% dimethyl polysiloxane
  • Developed for analysis of active basic compounds without derivatization
  • Also allows analysis of neutral compounds and adsorptive compounds with oxygen groups susceptible to hydrogen bonding
  • Low bleed at maximum operating temperature

Recommended for:

  • Amines including alkylamines, diamines, triamines and ethanolamines
  • Nitrogen-containing heterocyclics
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description1 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric)0.25 mm
For Use With (Application)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics
Max. Temperature (Metric)220°C
PolarityMid-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness1 μm
Length (Metric)30 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-35 MS Amine
Unit SizeEach