TraceGOLD™ TG-5MS GC Columns
Thermo Scientific™

TraceGOLD™ TG-5MS GC Columns

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-5MS GC Column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26098-130015 m0.25 mm0.25 μm
26098-020010 m0.1 mm0.1 μm
26098-582012 m0.2 mm0.33 μm
26098-294040 m0.15 mm0.15 μm
26098-276020 m0.15 mm0.15 μm
26098-131015 m0.32 mm0.25 μm
26098-142030 m0.25 mm0.25 μm
26098-143030 m0.32 mm0.25 μm
26098-144030 m0.53 mm0.25 μm
26098-154060 m0.25 mm0.25 μm
26098-155060 m0.32 mm0.25 μm
26098-213015 m0.53 mm0.5 μm
26098-223030 m0.25 mm0.5 μm
26098-224030 m0.32 mm0.5 μm
26098-225030 m0.53 mm0.5 μm
26098-235060 m0.25 mm0.5 μm
26098-236060 m0.32 mm0.5 μm
26098-286015 m0.53 mm1 μm
26098-297030 m0.32 mm1 μm
26098-298030 m0.53 mm1 μm
26098-309060 m0.32 mm1 μm
26098-334015 m0.53 mm1.5 μm
26098-336030 m0.53 mm1.5 μm
26098-410060 m0.53 mm5 μm
26098-578020 m0.18 mm0.18 μm
26098-348050 m0.32 mm0.5 μm
Catalog number 26098-1300
Price (USD)
588.48
Each
Length (Metric):
15 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm
Price (USD)
588.48
Each
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase TraceGOLD TG-5MS GC Column.
  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
  • Equivalent to USP G27 phase
  • Similar to Rxi™-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8

Recommended for:

  • Semivolatiles
  • Phenols
  • Amines
  • Residual solvents and solvent impurities
  • Drugs of abuse
  • Pesticides
  • PCB cogeners
  • Aroclor mixes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Diameter (Metric)0.25 mm
For Use With (Application)Active Compounds Analysis, GC/MS for Analysis of Active Compounds
Max. Temperature (Metric)330/350°C
PolarityLow-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)15 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Unit SizeEach