TraceGOLD™ TG-1MS GC Columns
Thermo Scientific™

TraceGOLD™ TG-1MS GC Columns

Choose the nonpolar Thermo Scientific™ TraceGOLD™ TG-1MS GC column for optimal signal-to-noise ratio, sensitivity, and MS integrity. Achieve consistent results with this low-bleed, stable column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26099-020010 m0.1 mm0.1 μm
26099-276020 m0.15 mm0.15 μm
26099-294040 m0.15 mm0.15 μm
26099-130015 m0.25 mm0.25 μm
26099-131015 m0.32 mm0.25 μm
26099-142030 m0.25 mm0.25 μm
26099-143030 m0.32 mm0.25 μm
26099-154060 m0.25 mm0.25 μm
26099-155060 m0.32 mm0.25 μm
26099-211030 m0.25 mm0.5 μm
26099-213015 m0.53 mm0.5 μm
26099-223030 m0.25 mm0.5 μm
26099-224030 m0.32 mm0.5 μm
26099-225030 m0.53 mm0.5 μm
26099-235060 m0.25 mm0.5 μm
26099-236060 m0.32 mm0.5 μm
26099-284015 m0.25 mm0.5 μm
26099-285015 m0.32 mm1 μm
26099-286015 m0.53 mm1 μm
26099-296030 m0.25 mm1 μm
26099-297030 m0.32 mm1 μm
26099-298030 m0.53 mm1 μm
26099-308060 m0.25 mm1 μm
26099-309060 m0.32 mm1 μm
26099-334015 m0.53 mm1.5 μm
26099-336030 m0.53 mm1.5 μm
26099-350015 m0.32 mm3 μm
26099-484030 m0.32 mm3 μm
26099-582012 m0.2 mm0.33 μm
26099-578020 m0.18 mm0.18 μm
26099-191010 m0.15 mm0.1 μm
Catalog number 26099-0200
Price (USD)
-
Length (Metric):
10 m
Diameter (Metric) Inner:
0.1 mm
Film Thickness:
0.1 μm
Achieve consistent results with this low-bleed, stable column. For optimal signal-to-noise ratio, sensitivity and MS integrity for a wide variety of applications, the nonpolar TraceGOLD TG-1MS GC column is an excellent choice.

Engineered for Superior Performance:

  • Nonpolar, 100% dimethyl polysiloxane
  • Equivalent to USP G2
  • Exceptionally low-bleed
  • Applications:
  • Hydrocarbons
  • Polychlorinated biphenyls (PCBs)
  • Drugs of abuse
  • Gasoline range organics (GROs)
  • Refinery gases
  • Essential oils
  • Pesticides

A Leap Forward in Performance with Low-Bleed and Superior Inertness:

  • Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds.

Recommended For:

  • Hydrocarbons
  • GROs
  • Drugs of Abuse
  • PCBs

Alternative Uses:

  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
  • Similar To:
  • Rxi™-1ms
  • DB-1
  • DB-1ms
  • HP-1
  • HP-1ms
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • VF-1ms
  • CP-Sil 5 CB Low Bleed/MS
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description0.1 um Thickness; 0.1 mm ID; 10 m Length
Diameter (Metric)0.1 mm
For Use With (Application)GC/MS for Hydrocarbons, Solvent Impurities, PCB Congeners, and Aroclor Mixes, GC/MS for Simulated Distillation, Drugs of Abuse, Natural Gas Odorants, Essential Oils, and Pesticides
Max. Temperature (Metric)330/350°C for Standard Columns; 430°C for Metal Columns
PolarityNon-Polar
Diameter (Metric) Inner0.1 mm
Film Thickness0.1 μm
Length (Metric)10 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD TG-1 MS
USP TypeG2
Unit SizeEach