TRACE™ TR-1 GC Columns
Thermo Scientific™

TRACE™ TR-1 GC Columns

Use this non-polar GC column for method development and analysis of chlorinated and nitroaromatic compounds and environmental samples.

製品番号(カタログ番号)長さ(メートル法)直径(メートル法)内径フィルム厚
260A143P30 m0.32 mm0.25 μm
製品番号(カタログ番号) 260A143P
価格(JPY)
Each
長さ(メートル法):
30 m
直径(メートル法)内径:
0.32 mm
フィルム厚:
0.25 μm

Use the Thermo Scientific™ TRACE™ TR-1 GC column for method development and chlorinated and nitroaromatic compounds and environmental analyses. These non-polar phase, 100% dimethyl polysiloxane gas chromatography columns have a high operating temperature.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
仕様
最高温度(摂氏)340/360°C
極性Non polar
直径(メートル法)内径0.32 mm
フィルム厚0.25 μm
長さ(メートル法)30 m
製品ラインTRACE
固定相TR-1
USPタイプG1, G2, G38
Unit SizeEach