TRACE™ TR-1MS GC Columns
Thermo Scientific™

TRACE™ TR-1MS GC Columns

Use this low bleed nonpolar column for GC/MS environmental analyses that require high temperature and an inert phase.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260B154P60 m0.25 mm0.25 μm
260B047P30 m0.25 mm0.1 μm
260B155P60 m0.32 mm0.25 μm
260B309P60 m0.32 mm1 μm
Catalog number 260B154P
Price (EUR)
-
Length (Metric):
60 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm

With low bleed and a maximum operating temperature of 340–360°C, the Thermo Scientific™ TRACE™ TR-1MS column is ideal for all GC/MS applications. The column is particularly well suited for applications such as GC/MS environmental analyses, which require an inert phase that can operate at high temperature.

Engineered for Superior Performance:
  • Nonpolar phase, 100% dimethyl polysiloxane
  • High operating temperature
  • Inert phase suited for environmental analyses
Applications:
  • Chlorinated and nitroaromatic compounds
  • GC/MS environmental analyses
Excellent Quality and Reproducibility:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Recommended For:
  • Phthalates
  • Polymers
  • Total recoverable petroleum hydrocarbons (TRPHs)
  • Alternative Uses:
  • Chlorinated Aromatics
  • Organochlorine Pesticides
  • Organophosphorous Pesticides
  • PAHs
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
Similar To:
  • DB-1
  • DB-Petro
  • BP1
  • HP-1
  • HP-1MS
  • Rtx™-1
  • Ultra-1
  • SPB™-1
  • SPB™-1 Sulfur
  • Petrocol™ DH
  • CP-Sil 5CB
  • RSL-150
  • RSL-160
  • ZB-1
  • CB-1
  • OV™-1
  • PE-1
  • 007-1(MS)
  • SP™-2100
  • SE-30
  • RH-1
  • CC-1
  • CP-Sil 5CB MS
  • VF-1ms
Specifications
Description60 m x 0.25 mm x 0.25 μm
Diameter (Metric)0.25 mm
For Use With (Application)Environmental Analysis, GC/MS Environmental Analyses
Max. Temperature (Metric)340/360°C
PolarityNon-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)60 m
Product LineTRACE
Stationary PhaseTrace™ TR-1 MS
USP TypeG1, G2, G38
Unit SizeEach