TRACE™ TR-5 GC Columns
Thermo Scientific™

TRACE™ TR-5 GC Columns

Choose these excellent starting columns for method development, capable of performing most required separations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260E225P30 m0.53 mm0.5 μm
260E113P7 m0.32 mm0.25 μm
260E130P15 m0.25 mm0.25 μm
260E131P15 m0.32 mm0.25 μm
260E142P30 m0.25 mm0.25 μm
260E143P30 m0.32 mm0.25 μm
260E154P60 m0.25 mm0.25 μm
260E155P60 m0.32 mm0.25 μm
260E224P30 m0.32 mm0.5 μm
260E242P100 m0.32 mm0.5 μm
260E297P30 m0.32 mm1 μm
260E298P30 m0.53 mm1 μm
260E336P30 m0.53 mm1.5 μm
260E470P30 m0.53 mm5 μm
Catalog number 260E225P
Price (USD)
-
Length (Metric):
30 m
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
0.5 μm

Excellent starting columns for method development,Thermo Scientific™ TRACE™ TR-5 GC Columns are capable of performing most required separations.

  • Nonpolar phase, 5% phenyl methyl polysiloxane
  • High operating temperature and extremely low-bleed
  • Widely used in a variety of applications
  • Similar to: DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Alcohols
  • Free fatty acids
  • Aromatics
  • Flavors
  • Low polarity pesticides
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.53 mm x 0.5 μm
Diameter (Metric)0.53 mm
For Use With (Application)Aromatics Analysis, GC/MS for Free Fatty Acids, GC/MS for Aromatics, GC/MS for Flavors, GC/MS for Low Polarity Pesticides
Max. Temperature (Metric)320/340°C
PolarityNon-Polar
Diameter (Metric) Inner0.53 mm
Film Thickness0.5 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-5
USP TypeG27, G36
Unit SizeEach