TRACE™ TR-5MS GC Columns, 0.25μm, 0.25mm I.D., 30m length
Thermo Scientific™

TRACE™ TR-5MS GC Columns, 0.25μm, 0.25mm I.D., 30m length

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.
Have Questions?
Número do catálogoLength (Metric)
260F142J30 m
Número do catálogo 260F142J
Preço (BRL)
-
Length (Metric):
30 m

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

  • Nonpolar phase, 5% phenyl polysilphenylene-siloxane
  • Low bleed and high stability
  • High signal-to-noise for increased sensitivity
  • High robustness to oxygen and water contamination
  • Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
Especificações
Description30 m x 0.25 mm x 0.25 μm
Diameter (Metric)0.25 mm
For Use With (Application)GC/MS
Max. Temperature (Metric)360/370°C
Film Thickness0.25 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-5 MS
USP TypeG27, G36
Unit SizeEach