Retention Gap Kits
Actual product may vary
Retention Gap Kits
Retention Gap Kits
Thermo Scientific™

Retention Gap Kits

Install a retention gap/guard column to your analytical column with a single kit.
Have Questions?
Catalog NumberOverall Length (Metric)Diameter (Metric) InnerMaterial
260G498P2 m0.32 mmDeactivated Silica
Catalog number 260G498P
Price (USD)
64.25
Each
Overall Length (Metric):
2 m
Diameter (Metric) Inner:
0.32 mm
Material:
Deactivated Silica
Price (USD)
64.25
Each
Use Thermo Scientific™ Retention Gap Kits to conveniently install a retention gap/guard column to your analytical column. Each kit includes deactivated silica tubing, a miniunion, and five ferrules.

Includes:

  • Length of deactivated fused silica tubing
  • Mini-union
  • Five ferrules
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use WithGuard Column (GC)
For Use With (Application)GC
IncludesTubing, Union, Ferrules
Diameter (English) Inner0.013 in.
Diameter (Metric) Inner0.32 mm
MaterialDeactivated Silica
Overall Length (English)6 ft. 7 in.
Overall Length (Metric)2 m
TypeRetention Gap Kit
Unit SizeEach