TRACE™ TR-5HT GC Columns
Thermo Scientific™

TRACE™ TR-5HT GC Columns

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)dimDiameterMetricInnerFilm Thickness
260H035P15 m1 μm
260H030P12 m1 μm
260H047P30 m1 μm
260H142P30 m0.25 μm
Catalog number 260H035P
Price (USD)
-
Length (Metric):
15 m
Film Thickness:
1 μm

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

  • Nonpolar phase, 5% phenyl polycarborane siloxane
  • Allow the elution of higher-boiling hydrocarbons up to C100
  • Low bleed even at elevated temperatures
  • Similar to DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
Specifications
Description15 m x 0.25 mm x 0.1 μm
Diameter (Metric)0.25 mm
For Use With (Application)GC/MS
Max. Temperature (Metric)380/400°C
Film Thickness1 μm
Length (Metric)15 m
Product LineTRACE
Stationary PhaseTrace™ TR-5 HT
USP TypeG27, G36
Unit SizeEach