TRACE™ TR-FAME GC Columns
Thermo Scientific™

TRACE™ TR-FAME GC Columns

For separation of cis/trans isomers and FAMEs with various degrees of unsaturation, choose this low-bleed, high-polarity column optimized for FAME analysis.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
260M142P30 m0.25 mm
260M096P10 m0.1 mm
260M238P100 m0.25 mm
260M141P30 m0.22 mm
260M143P30 m0.32 mm
260M147P50 m0.22 mm
260M149P50 m0.32 mm
260M154P60 m0.25 mm
260M155P60 m0.32 mm
260M166L120 m0.25 mm
Catalog number 260M142P
Price (USD)
907.85
Each
Length (Metric):
30 m
Diameter (Metric):
0.25 mm
Price (USD)
907.85
Each
Choose Thermo Scientific™ TRACE™ TR-FAME GC Columns for separation of cis/trans isomers and fatty acid methyl esters (FAMEs) with various degrees of unsaturation. The TRACE TR-FAME column is a cyanopropylphenyl-based phase specifically designed for the separation of FAMEs. It is also suitable for any application that requires a high-polarity column for use with MS detection.
Excellent Quality and Reproducibility
  • Low bleed for MS, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Polar phase, 70% cyanopropyl polysilphenylene-siloxane
  • Higher operating temperature than other columns
Applications:
  • FAMEs
  • FAMEs cis/trans isomers
Recommended Uses:
  • FAMEs
Similar To:
  • DB-23
  • BPX70
  • Rtx™-2330
  • SP™-2330
  • CP-Sil 88
  • SP™-2380
  • HP-23
  • VF-23ms
  • 007-23
  • AT™-Silar
  • PE-23
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.25 mm x 0.25 μm
Diameter (Metric)0.25 mm
For Use With (Application)FAMEs Cis/Trans Isomers Analysis, GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Max. Temperature (Metric)250/260°C
PolarityPolar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Unit SizeEach