TRACE™ TR-1701 GC Columns
Thermo Scientific™

TRACE™ TR-1701 GC Columns

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE™ TR-1701 GC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260Q298P30 m0.53 mm1 μm
260Q142P30 m0.25 mm0.25 μm
260Q143P30 m0.32 mm0.25 μm
Catalog number 260Q298P
Price (USD)
987.27
Each
Length (Metric):
30 m
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
1 μm
Price (USD)
987.27
Each

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.

  • Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
  • Low bleed even at a high operating temperature
  • Excellent starting point for method development
  • Suitable for a wide variety of applications
  • Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB

Recommended for:

  • Pesticides
  • PCB's
  • PAH's
  • Organic Acids
  • Drugs
  • Steroids
  • EPA 608, 8081
Specifications
Description30 m x 0.53 mm x 1 μm
Diameter (Metric)0.53 mm
For Use With (Application)GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081
Max. Temperature (Metric)280/300°C
PolarityMid-Polar
Diameter (Metric) Inner0.53 mm
Film Thickness1 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-1701
USP TypeG46
Unit SizeEach