TRACE™ TR-V1 GC Columns
Thermo Scientific™

TRACE™ TR-V1 GC Columns

Use these mid-polarity, thick film columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260V339P30 m0.32 mm1.8 μm
260V332P30 m0.25 mm1.4 μm
260V333P60 m0.25 mm1.4 μm
260V341P60 m0.32 mm1.8 μm
260V396P30 m0.53 mm3 μm
260V495P20 m0.18 mm1 μm
Catalog number 260V339P
Price (USD)
964.11
Each
Length (Metric):
30 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
1.8 μm
Price (USD)
964.11
Each

Thermo Scientific™ TRACE TR-V1 GC Columns are mid-polarity, thick film columns.

  • Mid-polarity phase, 6% Cyanopropylphenyl Polysiloxane
  • Thick films for the analysis of volatile analytes
  • Low-bleed suitable for MS detection
  • Similar to: DB-624, BPX Volatiles, Rtx Volatiles, VOCOL 56, OV-624, AT-624, HP-VOC, CP-Select 624CB, 007-624, ZM-624

Recommended for:

  • Volatile Organics
  • Alcohols
  • EPA 502.2, 608 and 624
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.32 mm x 1.80 μm
Diameter (Metric)0.32 mm
For Use With (Application)Alcohol Analysis, GC/MS for Alcohols, GC/MS for EPA 502.2, 608 and 624
Max. Temperature (Metric)280/300°C
PolarityMid-Polar
Diameter (Metric) Inner0.32 mm
Film Thickness1.8 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-V1
USP TypeG43
Unit SizeEach