TRACE™ TR-WaxMS GC Columns
Thermo Scientific™

TRACE™ TR-WaxMS GC Columns

Use this low-bleed, highly stable polar GC column for high-polarity separations for MS analysis.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260X296P30 m0.25 mm1 μm
260X224P30 m0.32 mm0.5 μm
Catalog number 260X296P
Price (USD)
964.11
Each
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
1 μm
Price (USD)
964.11
Each
For high-polarity separations as part of GC/MS analysis, choose the low-bleed, high polarity Thermo ScientificTM TRACETM TR-WaxMS GC Column. The TRACE TR-WaxMS column is manufactured using a proprietary bonding technique that minimizes bleed and extends the maximum operating temperature (260 to 280 ̊C).

Engineered for Superior Performance:

  • Polar phase, polyethylene glycol
  • Proprietary bonding method for expanded operating temperatures
  • Extremely low-bleed for improved sensitivity and library matches
  • High stability with oxygen and water


Applications:

  • Aromatic hydrocarbons
  • Food additives
  • Essential oils
  • Alcohols
  • Esters
  • Aldehydes
  • Ketones


Excellent Quality and Reproducibility:

  • Low-bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance


Recommended Uses:

  • Aldehydes
  • Essential oils


Alternative Uses:

  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines&endash;Aliphatic
  • Amines&endash;Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles


Similar To:

  • DB-Wax
  • Rtx™-Wax
  • Stabilwax™
  • HP20M
  • BP20
  • HP-Wax
  • HP-INNOWax
  • SUPELCOWAX™ 10
  • AT™-Wax
  • Nukol™
  • CP Wax 52CB
  • ZB-Wax
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.25 mm x 1 μm
Diameter (Metric)0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Max. Temperature (Metric)280/300°C
PolarityPolar
Diameter (Metric) Inner0.25 mm
Film Thickness1 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Unit SizeEach