Samco™ Extra Long Transfer Pipettes
Thermo Scientific™

Samco™ Extra Long Transfer Pipettes

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityPackaging TypeQuantityUnit Size
262-1SPK
also known as 262-1S
5.6 mLSterileIndividually Wrapped400/Pk 8Pk/Cs 3200/CsPack of 400
2625.6 mLNon-sterileBulk400/Pk 8Pk/Cs 4000/CsCase of 4000
262PK
also known as 262
5.6 mLNon-sterileBulk400/Pk 8Pk/Cs 4000/CsPack of 400
262-1S5.6 mLSterileIndividually Wrapped400/Pk 8Pk/Cs 3200/CsCase of 3200
262-20S5.6 mLSterile20/Bag, 400/Pk., 3200/Cs.20/Bag, 400/Pk., 3200/Cs.Case of 3200
26310.7 mLNon-sterileBulk100/Pk 10Pk/Cs 1000/CsCase of 1000
263PK
also known as 263
10.7 mLNon-sterileBulk100/Pk 10Pk/Cs 1000/CsPack of 100
263-1S10.7 mLSterileIndividually Wrapped100/Pk 8Pk/Cs 800/CsCase of 800
263-1SPK
also known as 263-1S
10.7 mLSterileIndividually Wrapped100/Pk 8Pk/Cs 800/CsPack of 100
263-20S10.7 mLSterile20/Bag, 100/Pk., 800/Cs.20/Bag, 100/Pk., 800/Cs.Case of 800
Catalog number 262-1SPK
also known as 262-1S
Price (USD)
226.08
Online Exclusive
251.20
Save 25.12 (10%)
Pack of 400
Volume (Metric):
5.6 mL
Sterility:
Sterile
Packaging Type:
Individually Wrapped
Quantity:
400/Pk 8Pk/Cs 3200/Cs
Unit Size:
Pack of 400
Price (USD)
226.08
Online Exclusive
251.20
Save 25.12 (10%)
Pack of 400
Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.
  • Excellent for research applications
  • General-purpose pipettes are ideal for routine sampling of liquids
  • Well suited for use with large containers
Specifications
Bulb Draw (Metric)2.3 mL
Diameter (Metric) Outer5.0 mm
Drops/mL25
GraduatedNo
Length (English)9 in.
Packaging TypeIndividually Wrapped
Quantity400/Pk 8Pk/Cs 3200/Cs
DisposableSingle-use
Length (Metric)22.5 cm
MaterialLDPE
SterilitySterile
TypeExtra Long Transfer Pipet
Volume (Metric)5.6 mL
Unit SizePack of 400