TRACE™ TR-BioDiesel GC Columns
Thermo Scientific™

TRACE™ TR-BioDiesel GC Columns

Determine methanol, fatty acid methyl esters (FAMEs) and glycerides in biodiesel analysis with high performance and reproducibility.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26AA395P30 m0.32 mm3 μm
26AF024P10 m0.32 mm0.1 μm
26AX142P30 m0.25 mm0.25 μm
Catalog number 26AA395P
Price (USD)
979.94
Each
Length (Metric):
30 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
3 μm
Price (USD)
979.94
Each
Determine methanol, fatty acid methyl esters (FAMEs) and glycerides in biodiesel analysis with high performance and reproducibility using Thermo Scientific™ TRACE™ TR-BioDiesel GC Columns. Biodiesel is an important component in the development of carbon neutral fuels and specific GC columns within the TRACE range deliver robust performance to meet and exceed the methodology demands for this application area.
Columns Specifically Designed to Meet Your Biodiesel Analysis Needs:
  • TRACE TR-BioDiesel (M); for determination of residual methanol content in biodiesel according to EN Method 14110
  • TRACE TR-BioDiesel (G); for the analysis of total glyceride content according to EN Method 14105
  • TRACE TR-BioDiesel (F); for the analysis of FAME content in biodiesel according to EN Method 14103
  • TRACE TR-BioDiesel (G) ASTM; for the analysis of total glyceride content according to ASTM method D-6584
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Specifications
Description30 m x 0.32 mm x 3 μm
Diameter (Metric)0.32 mm
For Use With (Application)Biodiesel Analysis
Max. Temperature (Metric)300/320°C
Diameter (Metric) Inner0.32 mm
Film Thickness3 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Unit SizeEach