TRACE™ GC Columns for Dioxin and PCB Analysis
Thermo Scientific™

TRACE™ GC Columns for Dioxin and PCB Analysis

Analyze dioxins and PCBs with high-resolution GC/MS for unsurpassed performance and reproducibility.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Film ThicknessStationary Phase
26AF047P30 m0.1 μmTrace™ TR-Dioxin 5 MS
26AF059P60 m0.1 μmTrace™ TR-Dioxin 5 MS
26AF154P60 m0.25 μmTrace™ TR-Dioxin 5 MS
26AJ148P50 m0.25 μmTrace™ TR-PCB 8 MS
Catalog number 26AF047P
Price (USD)
941.21
Each
Length (Metric):
30 m
Film Thickness:
0.1 μm
Stationary Phase:
Trace™ TR-Dioxin 5 MS
Price (USD)
941.21
Each

Analyze dioxins and polychlorinated biphenyls (PCBs) with custom-tailored Thermo Scientific™ TRACE™ GC Columns for Dioxin and PCB Analysis for unsurpassed performance and reproducibility. Optimized to meet the requirements of high-resolution GC/MS methods, these columns deliver optimum performance with exceptional stability and very low bleed. These low-polarity columns provide wide coverage of the 17 cogeners with the highest toxicological significance (2,3,7,8-chlorine substituted congeners).

Columns Tailored Specifically for Dioxins and PCBs:
  • TRACE TR-Dioxin 5MS: dioxin and furan testing
  • TRACE TR-PCB 8MS: high-resolution GC/MS analysis of PCBs
  • Excellent Quality and Reproducibility
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.25 mm x 0.1 μm
Diameter (Metric)0.25 mm
For Use With (Application)Furan (PCDF) Analysis, GC/MS for Furan (PCDF) Analysis, GC/MS for PCB Congener Analysis
Max. Temperature (Metric)360/370°C
Diameter (Metric) Inner0.25 mm
Film Thickness0.1 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-Dioxin 5 MS
USP TypeG27, G36
Unit SizeEach