TraceGOLD™ TG-WaxMT Metal GC Columns
Actual product may vary
Thermo Scientific™

TraceGOLD™ TG-WaxMT Metal GC Columns

Ensure excellent column-to-column reproducibility using the Thermo Scientific™ TraceGOLD™ TG-WaxMT GC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
26M88336030 m0.53 mm1.5 μm
26M88213015 m0.53 mm50 μm
26M88286015 m0.53 mm1 μm
26M88223030 m0.25 mm0.5 μm
26M88130015 m0.25 mm0.25 μm
26M88035015 m0.25 mm0.10 μm
26M88225030 m0.53 mm0.5 μm
26M88142030 m0.25 mm0.25 μm
26M88154060 m0.25 mm0.25 μm
26M88288030 m0.53 mm1 μm
26M88144030 m0.53 mm0.25 μm
Catalog number 26M883360
Price (USD)
-
Length (Metric):
30 m
Diameter (Metric):
0.53 mm
Particle Size:
1.5 μm
Ensure excellent column-to-column reproducibility using the Thermo Scientific™ TraceGOLD™ TG-WaxMT GC Columns.
Engineered for Superior Column-to-Column Reproducibility
  • Polar phase, polyethylene glycol
  • Polar-deactivated surface tightly binds polymer for excellent thermal stability
  • Resists oxidative damage, damage from strongly acidic or basic volatiles better than silicone solid phases
  • Equivalent to USP G14, G15, G20 and G39 phases
Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds
  • Essential oils
  • Amines
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended Use:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Use:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines–Aliphatic
  • Amines–Aromatic

Similar To:
  • MXT™-Wax
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
Specifications
Diameter (Metric)0.53 mm
For Use With (Application)GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers
Max. Temperature (Metric)260°C
PolarityPolar
Temperature Range (Metric)40°C°C to 260°C
Diameter (Metric) Inner0.53 mm
Film Thickness1.5 μm
Length (Metric)30 m
Particle Size1.5 μm
Stationary PhaseTraceGOLD™ TG-WAXMS
USP TypeG14, G15, G16, G20, G39
Unit SizeEach