Accucore™ Vanquish™ C18+ UHPLC Columns, 1.5μm
Thermo Scientific™

Accucore™ Vanquish™ C18+ UHPLC Columns, 1.5μm

Use the 1.5μm solid core particles of these columns with the Vanquish UHPLC system for unique high-efficiency, high-resolution analyses.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
27101-05213050 mm
27101-152130150 mm
27101-102130100 mm
Catalog number 27101-052130
Price (MXN)
-
Length (Metric):
50 mm
Choose Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC columns, containing uniquely efficient 1.5 μm solid core particles for use with the Thermo Scientific™ Vanquish™ UHPLC system. Founded on state-of-the-art Core Enhanced Technology™, this sub-2 μm particle next-generation column has ultra-short diffusion paths that result in extremely efficient separations. This high efficiency enables fast separation and the resolution of complex mixtures. In concert with Vanquish systems, these columns deliver more results with better separations, thereby enhancing workflows and productivity.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedYes
For Use WithUHPLC
Max. Pressure14500 psi (1000 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityEach
Stationary PhaseC18
Surface Area110 m²/g
Temperature70°C
USP TypeL1
Carbon Load6.5%
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Particle Size1.5 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH2 to 9
Unit SizeEach