SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids
SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids
SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids
SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids

SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
2749-0520 μL
2779-051000 μL
2779-05PK1000 μL
2749-05PK20 μL
2769-05200 μL
2769-05PK200 μL
Catalog number 2749-05
Price (USD)
1,173.25
Online exclusive
1,235.00
Save 61.75
Case of 4800
Volume (Metric):
20 μL
Price (USD)
1,173.25
Online exclusive
1,235.00
Save 61.75
Case of 4800
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
  • Low-retention tips maximize sample delivery
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
Description20L, Filtered, Sterile, Rack
Length (English)1.95 in.
Length (Metric)4.86cm
Model20L
ColorNatural
Color CodeRed
FilteredFiltered
For Use With (Equipment)Rainin LTS LiteTouch
FormatRack
Product LineART SoftFit L
SterilitySterile
Tip StyleUniversal, Low Retention
Volume (Metric)20 μL
Unit SizeCase of 4800