SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts
SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts
SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts
SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts

SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts

Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Unit Size
2749-05-RI20 μLCase of 4800
2739-05-RI300 μLCase of 4800
2749-05-RIPK
also known as 2749-05-RI
20 μLPack of 960
2769-05-RI200 μLCase of 4800
2769-05-RIPK
also known as 2769-05-RI
200 μLPack of 960
2779-05-RI1000 μLCase of 3072
2779-05-RIPK
also known as 2779-05-RI
1000 μLPack of 768
2789-05-RI1200 μLCase of 3072
Catalog number 2749-05-RI
Price (USD)
1,089.00
Online Exclusive
1,210.00
Save 121.00 (10%)
Case of 4800
Volume (Metric):
20 μL
Unit Size:
Case of 4800
Price (USD)
1,089.00
Online Exclusive
1,210.00
Save 121.00 (10%)
Case of 4800
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
  • Low-retention tips maximize sample delivery
  • Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space - compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
Description20L, Filtered, Sterile, Refill
Length (English)1.95 in.
Length (Metric)4.86cm
Model20L
ColorNatural
Color CodeRed
FilteredFiltered
For Use With (Equipment)Rainin LTS LiteTouch
FormatRefill
Product LineART SoftFit L
SterilitySterile
Tip StyleUniversal
Volume (Metric)20 μL
Unit SizeCase of 4800