Nunc™ 96-Well Cap Mats
Nunc™ 96-Well Cap Mats
Nunc™ 96-Well Cap Mats
Nunc™ 96-Well Cap Mats
Nunc™ 96-Well Cap Mats
Thermo Scientific™

Nunc™ 96-Well Cap Mats

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSterilityPlate CompatibilityNo. per Case
276011NaturalNon-sterileNunc 96 Round Well50
276000NaturalSterileNunc 96 Round Well50
276002NaturalNon-sterileNunc 96 Round Well50
276003YellowNon-sterile96-well Plate w/Shared Wall Technology50
276004RedNon-sterile96-well Plate w/Shared Wall Technology50
276005BlueNon-sterileNunc 96 Round Well50
9503230NaturalNon-sterileNunc 96 Square Well50
9503233NaturalSterileNunc 96 Square Well25
4410-11NaturalNon-sterileBlock, 1 mL100
4411-11NaturalNon-sterileNunc 96 Round Well10
4412-11NaturalSterileNunc 96 Round Well10
4413-11NaturalNon-sterileNunc 96 Round Well240
4414-11NaturalSterileNunc 96 Round Well240
4415-11NaturalNon-sterile240
4416-11NaturalSterile240
4420-11NaturalNon-sterileBlock, 2 mL100
4421-11NaturalNon-sterileBlock, 2 mL10
4422-11NaturalSterileBlock, 2 mL10
4430-11NaturalNon-sterileTubes (0.5, 0.75, 1 mL)100
4431-11NaturalNon-sterile10
4432-11NaturalSterileTubes (0.5, 0.75, 1 mL)10
4431TS
also known as 4431
NaturalNon-sterile10
Catalog number 276011
Price (USD)
658.67
Online exclusive
768.75
Save 110.08
Case of 50
Color:
Natural
Sterility:
Non-sterile
Plate Compatibility:
Nunc 96 Round Well
No. per Case:
50
Price (USD)
658.67
Online exclusive
768.75
Save 110.08
Case of 50

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:

  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates

Pre-slit silicone well caps (276011 only):

  • Permit a pipette tip or probe to enter the well without damage to the cap
  • Solvent resistant, should not be subjected to 100% DMSO

Ordering Information:

Sterile mats are individually wrapped.

Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

Specifications
AutoclavableAutoclavable
For Use With (Application)For compound storage to −80°C
No. per Case50
No. per Pack10
Pre-slitYes
Product TypePlate Cover
Solvent Or Alcohol ResistantAlcohol Resistant, Solvent Resistant
Temperature Range (Metric)-20°C to +120°C
Well ShapeRound
AdhesiveNone
Certified RNase/DNase-freeYes
ColorNatural
MaterialSilicone
No. of Wells96
PierceableYes
Plate CompatibilityNunc 96 Round Well
Product LineNunc
SterilityNon-sterile
Unit SizeCase of 50