Store liquid, solid food and histology samples in Thermo Scientific™ Sterilin™ Polystyrene Jars with Screw Caps. These multi-use disposable jars have a wide neck that enables large specimens to be stored easily.
Capacity (Metric) | 350 mL |
Includes | Screw Cap |
Material | Polystyrene |
No. per Case | 100 |
Sterility | Sterile |
Type | Jar |
Diameter (English) Outer | 3.1 in. |
Diameter (Metric) Outer | 80 mm |
Closure Material | Urea |
Closure Type | Screw Cap |
Height (English) | 3.5 in. |
Height (Metric) | 90 mm |
Shape | Round |
Unit Size | Each |
Capacity (Metric) | 230 mL |
For Use With (Application) | Direct Transfer of Specimen from Patient to Jar |
Includes | Screw Cap |
Material | Polystyrene |
No. per Case | 100 |
Sterility | Non-sterile |
Type | Jar |
Weight (Metric) | 4.24 kg |
Diameter (English) Outer | 2.7 in. |
Diameter (Metric) Outer | 69 mm |
Closure Material | Urea |
Closure Type | Screw Cap |
Height (English) | 2.8 in. |
Height (Metric) | 72 mm |
Shape | Round |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Sterility | No. per Case | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
28480 | Each | 350 mL | Sterile | 100 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28423 | Each | 230 mL | Non-sterile | 100 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Jars are supplied unlabeled and available in both sterile (sterilized by gamma irradiation) and nonsterile formats.