15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments
Actual product may vary
Thermo Scientific™

15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ Ferrules.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)Diameter (Metric)
29033471FerruleThermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors0.53 mm
29033460FerruleThermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors0.32 mm
29033461FerruleThermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors0.1 to 0.25 mm
29033496FerruleThermo Scientific MS Detectors0.1 to 0.25 mm
29033497FerruleThermo Scientific MS Detectors0.32 mm
290VP144FerruleAgilent MS Detectors0.53 mm
290VT165Packed ColumnThermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors6.35 mm
290VT168Packed ColumnAgilent Injectors and Non-MS Detectors3.175 mm
290VT186FerruleThermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors0.1 to 0.25 mm
290VT187FerruleThermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors0.32 mm
290VT188FerruleThermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors0.53 mm
Catalog number 29033471
Price (USD)
168.28
Each
Type:
Ferrule
For Use With (Equipment):
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Diameter (Metric):
0.53 mm
Price (USD)
168.28
Each
Use Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments to ensure optimal performance of your Thermo Scientific GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.
Features
Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
Ferrules for different types of injectors and detectors
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description29033471
Diameter (Metric)0.53 mm
For Use With (Equipment)Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Material15% Graphite, 85% Vespel
TypeFerrule
Unit SizeEach