100% Graphite Ferrules for Thermo Scientific Instruments
Actual product may vary
100% Graphite Ferrules for Thermo Scientific Instruments
100% Graphite Ferrules for Thermo Scientific Instruments
100% Graphite Ferrules for Thermo Scientific Instruments
Thermo Scientific™

100% Graphite Ferrules for Thermo Scientific Instruments

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Diameter (Metric)
29053488Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors0.1 to 0.25 mm
29053487Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors0.32 mm
290GA107Agilent Injectors and Non-MS Detectors6.35 mm
290GA108Agilent Injectors and Non-MS Detectors3.175 mm
Catalog number 29053488
Price (USD)
98.77
Each
For Use With (Equipment):
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Diameter (Metric):
0.1 to 0.25 mm
Price (USD)
98.77
Each
Ensure optimal performance of your Thermo Scientific™ GC instrument with Thermo Scientific™ Ferrules. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.
Features
  • Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
  • Ferrules for different types of injectors and detectors
Specifications
Description0.1 to 0.25 mm I.D.; Thermo Instruments
Diameter (Metric)0.1 to 0.25 mm
QuantityPack of 10
For Use With (Equipment)Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Material100% Graphite
TypeFerrule
Unit SizeEach