SilTite™ Replacement Ferrules , Nuts and Baseplate Seals
Actual product may vary
Thermo Scientific™

SilTite™ Replacement Ferrules , Nuts and Baseplate Seals

Eliminate leaks with the Thermo Scientific™ SilTite Ferrule.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)IncludesDescription
290MT221Thermo Scientific DSQ GC-MS Interface KitsPk. of 10 Ferrules290 MT221
290MA201Thermo Scientific TRACE 1300/1310 SSL and ISQ GC-MS Interface KitsPk. of 10 Ferrules290 MA201
290MA202All SilTite KitsPk. of 10 Ferrules290 MA202
290MA203All SilTite KitsPk. of 10 Ferrules290 MA203
290MA205MS InterfacePk. of 5 Nuts290 MA205
290MA207Agilent SSL InjectorsPk. of 5 Nuts290 MA207
290MT211Thermo Scientific DSQ GC-MS InterfacePk. of 5 Nuts290 MT211
290MT222Thermo Scientific DSQ GC-MS Interface KitsPk. of 10 Ferrules290 MT222
290MT223Thermo Scientific DSQ GC-MS Interface KitsPk. of 10 Ferrules290 MT223
Catalog number 290MT221
Price (USD)
101.29
Pack of 10
For Use With (Equipment):
Thermo Scientific DSQ GC-MS Interface Kits
Includes:
Pk. of 10 Ferrules
Description:
290 MT221
Price (USD)
101.29
Pack of 10

Eliminate leaks with the Thermo Scientific™ SilTite Ferrule, which forms a strong, permanent, airtight seal around the capillary column.

  • SilTite metal ferrules and nuts are made from the same material and have the same thermal
  • expansion coefficient
  • Base of the ferrule is flat and forms a perfect seal with the MS interface
  • The ferrule's temperature tolerance is well above the limit of the injector, MS interface or GC oven
  • Unlike other ferrules, do not need re-tightening after installation
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description290 MT221
Diameter (Metric) Inside0.1 to 0.25 mm
IncludesPk. of 10 Ferrules
For Use With (Equipment)Thermo Scientific DSQ GC-MS Interface Kits
MaterialSilTite Metal
TypeReplacement SilTite Ferrules
Unit SizePack of 10