(±)-Miconazole nitrate salt, Thermo Scientific Chemicals
(±)-Miconazole nitrate salt, Thermo Scientific Chemicals
(±)-Miconazole nitrate salt, Thermo Scientific Chemicals
Thermo Scientific Chemicals

(±)-Miconazole nitrate salt, Thermo Scientific Chemicals

製品番号(カタログ番号)数量
2918300101 g
2918300505 g
29183025025 g
製品番号(カタログ番号) 291830010
価格(JPY)
-
数量:
1 g
一括またはカスタム形式をリクエストする
化学物質識別子
CAS22832-87-7
Infrared spectrumConforms
Titration with HClO4>=97.5 %
Appearance (Color)White to off-white
HPLC>=97.5 %
Loss on drying=<0.5 % (105°C, 2 h)
さらに表示
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only