Product Image
Thermo Scientific™

Hypersil™ Silica HPLC Columns

Use the efficient and selective Thermo Scientific™ Hypersil™ Silica LC Columns for normal phase chromatography of nonpolar and moderately polar organic compounds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
30005-05463050 mm4.6 mm5 μm
30003-154030150 mm4 mm3 μm
30005-154030150 mm4 mm5 μm
30003-254630250 mm4.6 mm3 μm
30005-154630150 mm4.6 mm5 μm
30005-254030250 mm4 mm5 μm
30005-05213050 mm2.1 mm5 μm
30005-254630250 mm4.6 mm5 μm
30005-05403050 mm4 mm5 μm
30005-102130100 mm2.1 mm5 μm
30003-154630150 mm4.6 mm3 μm
30005-204630200 mm4.6 mm5 μm
30005-304030300 mm4 mm5 μm
30003-01400110 mm4 mm3 μm
30005-01400110 mm4 mm5 μm
Catalog number 30005-054630
Price (USD)
886.58
Each
Length (Metric):
50 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Price (USD)
886.58
Each
Use the efficient and selective Thermo Scientific™ Hypersil™ Silica LC Columns for normal phase chromatography of nonpolar and moderately polar organic compounds.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Silica LC Columns as an alternative.

  • Excellent batch-to-batch reproducibility
  • Spherical particle with narrow particle size distribution
  • Long column lifetime
  • High performance and column efficiency

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeNormal Phase
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Type A Silica
Product TypeAnalytical Column
Stationary PhaseSilica
Surface Area170 m²/g
Temperature60°C
USP TypeL3
Carbon Load0%
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Particle Size5 μm
PhaseNormal Phase
Pore Size120 Å
Product LineHypersil Classical
pH2 to 8
Unit SizeEach