Hypersil™ ODS C18 Columns
Thermo Scientific™

Hypersil™ ODS C18 Columns

Use as a general purpose C18 phase for acidic and neutral analytes.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
30103-102130100 mm2.1 mm3 μmAnalytical Column
30105-05213050 mm2.1 mm5 μmAnalytical Column
30103-03463030 mm4.6 mm3 μmAnalytical Column
30105-05303050 mm3 mm5 μmAnalytical Column
30103-06404660 mm4 mm3 μmAnalytical Column
30105-259070A250 mm10 mm5 μmPreparative Column, Standard
30103-06463060 mm4.6 mm3 μmAnalytical Column
30105-05463050 mm4.6 mm5 μmAnalytical Column
30105-01400610 mm4 mm5 μmGuard Cartridge
30105-259270A250 mm20 mm5 μmPreparative Column, Standard
30105-102130100 mm2.1 mm5 μmAnalytical Column
30105-02210620 mm2.1 mm5 μmGuard Cartridge
30105-103030100 mm3 mm5 μmAnalytical Column
30105-02400620 mm4 mm5 μmGuard Cartridge
30105-104030100 mm4 mm5 μmAnalytical Column
30105-104630100 mm4.6 mm5 μmAnalytical Column
30105-122130125 mm2.1 mm5 μmAnalytical Column
30105-254668250 mm4.6 mm5 μmAnalytical Column
30105-123030125 mm3 mm5 μmAnalytical Column
30105-124030125 mm4 mm5 μmAnalytical Column
30105-124630125 mm4.6 mm5 μmAnalytical Column
30105-152130150 mm2.1 mm5 μmAnalytical Column
30105-304630300 mm4.6 mm5 μmAnalytical Column
30105-153030150 mm3 mm5 μmAnalytical Column
30110-01400110 mm4 mm10 μmGuard Cartridge
30105-154030150 mm4 mm5 μmAnalytical Column
30110-104630100 mm4.6 mm10 μmAnalytical Column
30105-154630150 mm4.6 mm5 μmAnalytical Column
30105-202130200 mm2.1 mm5 μmAnalytical Column
30110-204630200 mm4.6 mm10 μmAnalytical Column
30105-204030200 mm4 mm5 μmAnalytical Column
30105-204630200 mm4.6 mm5 μmAnalytical Column
30105-252130250 mm2.1 mm5 μmAnalytical Column
30105-253030250 mm3 mm5 μmAnalytical Column
30105-254030250 mm4 mm5 μmAnalytical Column
30110-304630300 mm4.6 mm10 μmAnalytical Column
30105-254630250 mm4.6 mm5 μmAnalytical Column
30105-01300110 mm3 mm5 μmGuard Cartridge, 4 Pk.
30103-01400110 mm4 mm3 μmGuard Cartridge, 4 Pk.
30103-01300110 mm3 mm3 μmGuard Cartridge, 4 Pk.
30103-01210110 mm2.1 mm3 μmGuard Cartridge, 4 Pk.
30105-01400110 mm4 mm5 μmGuard Cartridge, 4 Pk.
30105-01210110 mm2.1 mm5 μmGuard Cartridge, 4 Pk.
30103-254630250 mm4.6 mm3 μmAnalytical Column
30103-254030250 mm4 mm3 μmAnalytical Column
30103-252130250 mm2.1 mm3 μmAnalytical Column
30103-154630150 mm4.6 mm3 μmAnalytical Column
30103-154030150 mm4 mm3 μmAnalytical Column
30103-153030150 mm3 mm3 μmAnalytical Column
30103-152130150 mm2.1 mm3 μmAnalytical Column
30103-124630125 mm4.6 mm3 μmAnalytical Column
30103-124030125 mm4 mm3 μmAnalytical Column
30103-104630100 mm4.6 mm3 μmAnalytical Column
30103-104030100 mm4 mm3 μmAnalytical Column
30103-103030100 mm3 mm3 μmAnalytical Column
30103-05463050 mm4.6 mm3 μmAnalytical Column
30103-05303050 mm3 mm3 μmAnalytical Column
Catalog number 30103-102130
Price (USD)
1,065.26
Each
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Particle Size:
3 μm
Column Format:
Analytical Column
Price (USD)
1,065.26
Each

Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Type A Silica
Stationary PhaseC18
Surface Area170 m²/g
Temperature60°C
USP TypeL1
Carbon Load10%
Diameter (Metric)2.1 mm
Length (Metric)100 mm
MaterialStainless Steel
Particle Size3 μm
PhaseReversed Phase
Pore Size120 Å
Product LineHypersil Classical
TechniqueReversed Phase HPLC
pH2 to 8
Unit SizeEach